Lochinvar

Knight® Commercial and Residential Gas Boiler 80 MBH Natural Gas

Part #LNKB080N  |  Manufacturer Part #NKB080N

Input MBH :

80 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Application: Commercial, Residential

BTU Heat Rating: 74000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Knight®

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 24 in

Ignition System: Direct Spark Ignition

Input MBH : 80 MBH

Length: 17-1/4 in

Material: Stainless Steel

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1 in

Supply Pipe Connection: 1 in