Commercial and Residential Gas Boiler 85 MBH Natural Gas
Knight® Commercial and Residential Gas Boiler 85 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 models from 399,000 to 999,000 BTU/hr
- 97% thermal efficiency
- The KNIGHT XL has a new sleek appearance and a multitude of refinements sure to keep current fans and win over even more
- Features CON·X·US®remote connectivity and SMART TOUCH™ operating control
- Up to 150' equivalent vent lengths
- 10:1 turndown ratio
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME H
- Application:
- Commercial, Residential
- BTU:
- 85000
- BTU Heat Rating:
- 79000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Knight®
- Depth:
- 19 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 43-3/8 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 85 MBH
- Installation Type:
- Floor Mount
- Material:
- Plastic, Stainless Steel
- Media:
- Hot Water
- Phase:
- Single Phase
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 16 in