Lochinvar

Knight® Commercial Gas Boiler 700 MBH Natural Gas

Part #LOKN701M7  |  Manufacturer Part #OKN701M7

Input MBH :

700 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Knight®

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 49-1/2 in

Ignition System: Direct Spark Ignition

Input MBH : 700 MBH

Length: 21-3/4 in

Material: Stainless Steel

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in

Type: LOKN701M7