Lochinvar Knight® Residential Gas Boiler 400 MBH Natural Gas

LWHN399

Manufacturer Part #: 100172652

Input MBH

400 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AFUE
95.00
Application
Residential
BTU Heat Rating
380000 Btu/h
Boiler Type
Gas
CEC Compliant
For Sale in CA
Collection
Knight®
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
35-1/2 in
Ignition System
Direct Spark Ignition
Input MBH
400 MBH
NSF Certified
No
Phase
Single Phase
Power Source
Gas
Return Pipe Connection
1-1/2 in
Supply Pipe Connection
1-1/2 in
UL Listed
No
Width
25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday