0 items

Lochinvar Natural Boiler

LKBN

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in cascading sequencer for up to 8 boilers
  • Data logging
  • Domestic hot water prioritization
  • Low and high-voltage terminal strips
  • Low-water flow safety control and indication
  • Outdoor reset control with outdoor air sensor
  • Smart System™ provides various features, including night setback capabilities
  • Three pump control
  • Three set point temperature inputs
  • Time clock

SPECIFICATIONS

BTU
105000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Height
33-1/4 in
Ignition System
Spark Ignition
Input MBH
105 MBH
Material
Plastic
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday