0 items

Lochinvar Knight XL Natural Heating Boiler

LKBNM7

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in cascading sequencer for up to 8 boilers
  • Data logging
  • Domestic hot water prioritization
  • Low and high-voltage terminal strips
  • Low-water flow safety control and indication
  • Outdoor reset control with outdoor air sensor
  • Smart System™ provides various features, including night setback capabilities
  • Three pump control
  • Three set point temperature inputs
  • Time clock

SPECIFICATIONS

Application
Commercial
BTU
399000
Collection
Knight XL
Fuel Type
Natural Gas
Input MBH
400 MBH

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday