Lochinvar Power-Fin® Commercial Gas Boiler 2000 MBH Natural Gas

LPBN2001M9

Manufacturer Part #: 100280871

Input MBH

2000 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Commercial
BTU
20000
Boiler Type
Gas
CEC Compliant
For Sale in CA
Collection
Power-Fin®
Fuel Type
Natural Gas
Height
76-3/4 in
Ignition System
Hot Surface Ignition
Input MBH
2000 MBH
NSF Certified
No
Phase
Single Phase
Power Source
Gas
Return Pipe Connection
2-1/2 in
Supply Pipe Connection
2-1/2 in
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday