Lochinvar

Solution™ Commercial and Residential Gas Boiler 135 MBH Natural Gas

Part #LCBN135  |  Manufacturer Part #100136731

Input MBH :

135 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Up to 84% thermal efficiency
  • Features: ignition control module
  • Built-in performance loop
  • Stainless steel burners
  • Intermittent spark ignition
  • Terminal strips
  • Combustible floor base
  • Temperature control
  • Features: ignition control module
  • Built-in performance loop

Documents

Specifications

Application: Commercial, Residential

BTU: 135000

BTU Heat Rating: 112000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Solution™

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 29-1/2 in

Ignition System: Intermittent Spark

Input MBH : 135 MBH

Length: 26-3/4 in

Material: Copper

Power Source: Gas

Return Pipe Connection: 1-1/2 in

Supply Pipe Connection: 1-1/2 in