27 gal Indirect-Fired Water Heater
Squire® 27 gal Indirect-Fired Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Passivated stainless steel tank
- High capacity stainless steel coil
- Features enhancements such as welded and passivated stainless steel tank and heat exchanger, and a 2" thick, high density insulating foam with R value of 13.4
- Features a rust resistant jacket
- Factory supplied tank sensor monitors the water temperature and sends a call for heat when the tank temperature drops below the desired setpoint
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 27 gal
- Collection:
- Squire®
- Diameter:
- 20 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Height:
- 39-1/2 in
- IAPMO Listed -:
- No
- UL Listed:
- No
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Indirect Fired