40 Gallon SGL Coil Stainless Steel Indirect Tank

You last purchased this on
 
Lochinvar

Squire® 40 Gallon SGL Coil Stainless Steel Indirect Tank

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lochinvar

Squire® 40 Gallon SGL Coil Stainless Steel Indirect Tank

  • Fast #
  • Part #LSIT040
  • Item #4051858
  • Manufacturer Part #100168393
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Passivated stainless steel tank
  • High capacity stainless steel coil
  • Features enhancements such as welded and passivated stainless steel tank and heat exchanger, and a 2" thick, high density insulating foam with R value of 13.4
  • Features a rust resistant jacket
  • Factory supplied tank sensor monitors the water temperature and sends a call for heat when the tank temperature drops below the desired setpoint
  • Requires Certification

Specifications

Capacity:
40 gal
Collection:
Squire®
Height:
55-1/2 in
Material:
Stainless Steel