Lochinvar

Squire® 67 Gallon SGL Coil Stainless Steel Indirect Tank

Part #LSIT065  |  Manufacturer Part #100168400

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features enhancements such as welded and passivated stainless steel tank and heat exchanger, and a 2" thick, high density insulating foam with R value of 13.4
  • Passivated stainless steel tank
  • High capacity stainless steel coil
  • Factory supplied tank sensor monitors the water temperature and sends a call for heat when the tank temperature drops below the desired setpoint
  • Features a rust resistant jacket

Documents

Specifications

Capacity: 67 gal

Collection: Squire®

Height: 60 in

Material: Stainless Steel