82 gal. Single Coil Stainless Steel Indirect Tank
Squire® 82 gal. Single Coil Stainless Steel Indirect Tank
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fully welded construction requires no gaskets or mechanical sealing methods
- Features attractive rust resistant jacket
- Features enhancements such as welded and passivated stainless steel tank and heat exchanger
- Maintains its classic high quality appearance for years
- Factory supplied tank sensor monitors the water temperature and sends a call for heat when the tank temperature drops below the desired set point
Specifications
- Capacity:
- 82 Gal
- Collection:
- Squire®
- Height:
- 69-1/2 in
- Material:
- Stainless Steel