Sync 1300 MBH High Efficiency Commercial Boiler

Part #LSBN1300  |  Item #4454836  |  Manufacturer Part #100168144

MBH:

1300
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AFUE: 95.40

AMP: 15

ANSI Specifications: ANSI Z21.13

BTU: 1300000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Sync

Depth: 52-1/4 in

End Connection 1: Push

End Connections: Push

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 58-3/4 in

IAPMO Listed: No

Ignition System: Direct Spark Ignition

Installation Type: Built-in

MBH: 1300

Material: Stainless Steel

Maximum Pressure: 160 psi

NSF Certified: No

Phase: Single Phase

UL Listed: No

Volts: 120V