Lock Link Galvanized Chain Wheel
Lock Link Galvanized Chain Wheel
Package Quantity Info:
FT: 1 RL: 1 CA: 1000 PT: 10000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Working load limit: 265 lbs
- Offered cut to length or in drum quantities
- To connect loose chain ends, check out our 1/0 Roto link
Specifications
- Brand Model Compatibility:
- Steam Valves
- Diameter:
- 3/25 in
- Material:
- Low Carbon Steel
- Product Type:
- Chain