Lock Link Galvanized Chain Wheel
Lock Link Galvanized Chain Wheel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Working load limit: 580 lbs
- Offered cut to length or in drum quantities
- To connect loose chain ends, check out our 5/0 Roto Link
Specifications
- Brand Model Compatibility:
- Steam Valves
- Diameter:
- 9/50 in
- Material:
- Low Carbon Steel
- Product Type:
- Chain