Loctite
1 oz. Instant Adhesive
Part #L42050 | Item #421186 | Manufacturer Part #135455
$
24.29
EACH
Size:
1 ozProduct Details
Documents
Specifications
Application: [Metal, Plastic]
Color Finish: Clear
NSF Certified: No
Product Type: Instant Adhesive
Size: 1 oz