Loctite

10 oz. Power Grab Express Tub Surround Construction Adhesive

Part #L2096329  |  Manufacturer Part #2096329

Size:

10 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ultra low VOC
  • No etching or burn through guarantee
  • No venting or flashing required
  • High grab
  • Ten minute repositioning time
  • Minimizes slippage of tub surrounds

Specifications

Color Finish: White

NSF Certified: No

Size: 10 oz

Type: L2096329