10.25 oz. Clear Rust Neutralizer for Grill, Railings and Storage Tanks
10.25 oz. Clear Rust Neutralizer for Grill, Railings and Storage Tanks
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Seals rust and creates a neutral surface that is ready for priming and painting
- Prevents rust fading
- Converts surface rust
- Acts as a primer coat
- Fast drying
- Sets in 20 minutes
Specifications
- Application:
- Grill, Railings, Storage Tanks
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Clear
- Material:
- Plastic
- Material Type:
- Copolymer
- Product Type:
- Rust Preventer
- Size:
- 10.25 oz