15 oz. Cold Galvanized Aerosol Compound in Grey

Part #L82039  |  Item #4839823  |  Manufacturer Part #209802

$ 12.47 EACH

Size:

15 oz

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Corrosion Protection

Color Finish: Grey

Color Finish Category: Greys

Material: Aerosol

NSF Certified: No

Product Type: Spray Adhesive

Size: 15 oz

Temperature Rating: 400

Weight: 1.5