19 gm Pipe Thread Sealant Tube Stick in White
19 gm Pipe Thread Sealant Tube Stick in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Like Loctite® 565 PST®, this product has immediate low pressure sealing, eases disassembly, and will not contaminate or clog lines.
- The semi-solid formula also means it won't spill or leak, making it great for overhead applications or carrying in a pocket or toolbox.
- New, patented, semi-solid stick formula offers added convenience and portability.
- CFIA approved.
Specifications
- ANSI:
- ANSI 61
- Application:
- LP Gas, Natural Gas, Steam, Water
- Color Finish Name:
- White
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 10000 psi
- Product Type:
- Thread Sealant
- Size:
- 19 gm
- Temperature Range:
- -34 to 150 Deg C