250ml Pipe Threaded Sealant
567™ 250ml Pipe Threaded Sealant
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61
- Application:
- Caustics, Diesel Fuel, Dilute Acids, LP Gas, Natural Gas, Oil, Potable Water, Refrigeration, Solvent, Steam
- CARB OTC LEED Compliant:
- No
- Collection:
- 567™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Maximum Temperature:
- 450
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 10000 psi
- Product Type:
- Thread Sealant
- Size:
- 250 mL
- Temperature Range:
- -65 to 450 Deg F
- UL Listed:
- Yes