0 items

Loctite 28 oz. Polyurethane Adhesive in Tan

L1390594

Size

28 oz

$12.36

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Low VOC compliant
  • Low odor
  • Strong and versatile
  • Suitable for use in hot and cold environments
  • Waterproof

SPECIFICATIONS

Color Finish
Tan
Material
Plastic
Material Type
Polyurethane
Size
28 oz

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday