Loctite

50 ml Tube Thread Sealant

Part #L56531  |  Manufacturer Part #88551

Size:

50 ml
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Controlled strength for ease of disassembly

Documents

Specifications

Color Finish: White

NSF Specifications: NSF 61

Size: 50 ml

Type: L56531

UL Listed: Yes