Loctite
50ml Thread Sealant
Part #L2087067 | Item #7258645 | Manufacturer Part #2087067
$
23.52
EACH
Size:
50 mlProduct Details
Documents
Specifications
ANSI Specifications: ANSI 61
Application: Metal
CARB OTC LEED Compliant: No
Color Finish: Off White
Maximum Pressure: 10000 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Product Type: Thread Sealant
SCAQMD Compliant: No
Size: 50 ml
Temperature Range: -55 to 150 Deg C
UL Listed: Yes