5.5 oz. All Purpose Caulk Sealant in White

Part #L2241872  |  Item #7953209  |  Manufacturer Part #2241872

$ 3.53 EACH

Size:

5.5 oz
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Contains biocide
  • Permanently flexible
  • Paintable
  • Easy clean up
  • Water resistant
  • Water base formula

Documents

Specifications

Application: Caulking

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

FM Approved: No

Maximum Temperature: 100

NSF Certified: No

Product Type: Caulk

SCAQMD Compliant: No

Size: 5.5 oz

Temperature Range: 40 to 100 Deg F

UL Listed: No