8 oz. Food Grade Anti-Seize Lubricant

You last purchased this on
 
LOCTITE®

LB Series 8 oz. Food Grade Anti-Seize Lubricant

This product requires certification to purchase.
Brand image
You last purchased this on
 
LOCTITE®

LB Series 8 oz. Food Grade Anti-Seize Lubricant

  • Fast #
  • Part #L1167237
  • Item #5148453
  • Manufacturer Part #1167237
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Aluminum, Cables, Coupling, Gears, Industrial, Machinery, Motors, Stainless Steel
CARB OTC LEED Compliant:
No
Collection:
LB Series
Color Finish Name:
White
NSF:
NSF H1
NSF Certified:
Yes
Product Type:
Anti Seize Lubricant
Size:
8 oz
Temperature Range:
-20 to 750 Deg F