80ml Silicone High Temperature Sealant
5963™ 80ml Silicone High Temperature Sealant
Frequently Purchased Together
Product Details
- Resists aging, weather, and thermal cycling without shrinking, cracking or hardening
- Fills gaps to 0.25"
- Makes gaskets that resist temperatures to 600° F intermittent
Specifications
- ASTM:
- ASTM D-2240, ASTM D-395, ASTM D-412
- CARB OTC LEED Compliant:
- No
- Collection:
- 5963™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 1 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Silicone
- NSF Certified:
- No
- Product Type:
- Silicone Sealant
- Size:
- 80 mL
- Temperature Range:
- -75 to 600 Deg F
- UL Listed:
- No
- Width:
- 4 in