Loctite
Naval Jelly® 16 oz. Rust Dissolver
Part #L553472 | Item #7953206 | Manufacturer Part #553472
$
6.49
EACH
Size:
16 ozProduct Details
- Heavy duty formula
- Water Cleanup
- Can be sprayed or brushed
- Works within 5 to 10 minutes
- Heavy duty formula
Documents
Specifications
Application: Rust Removal
CARB OTC LEED Compliant: No
Collection: Naval Jelly®
Color Finish: Pink
Product Type: Dissolver
Size: 16 oz