Loctite

Nordbak® 6 lb. Fast Cure Wearing Compound

Part #L235599  |  Manufacturer Part #235599

Size:

6 lb
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Nordbak®

Color Finish: Blue

Color Finish Category: Blues

Maximum Temperature: 225

NSF Certified: No

SCAQMD Compliant: No

Size: 6 lb

UL Listed: No