3 oz. #2 Gasket Sealant in Black
Series 2 3 oz. #2 Gasket Sealant in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Series 2
- Color Finish Name:
- Black
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 5000 psi
- Product Type:
- Gasket Sealant
- SCAQMD Compliant:
- Yes
- Size:
- 3 oz
- Temperature Range:
- -65 to 400 Deg F
- UL Listed:
- No