Log Lighter Key in Polished Chrome
Log Lighter Key in Polished Chrome
Frequently Purchased Together
Product Details
- Log lighter key for gas logs
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- Yes
- Recommended Valve Application:
- Gas
- Valve Seat Material:
- PTFE