Logan 10 in. O-Ring Clay Pipe

LA100

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pipe and O-Ring joints eliminate the infiltration of groundwater and roots

SPECIFICATIONS

ASTM Specifications
ASTM C-12
Length
2 ft
Material
Clay
Pipe Tubing Size
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday