0 items

Logan 2 ft. Clay Pipe

LD517

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Length
2 ft
Material
Clay
Pipe Tubing Size
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday