Logan

6 ft. x 12 in. Plain Clay Pipe

Part #LP1206  |  Manufacturer Part #P1206

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clay Pipe Type: Plain

Length: 6 ft

Material: Clay

Pipe Tubing Size: 12 in