0 items

Logan Clay Products Clay O-Ring Pipe

LA08

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-12
End Connection 1
Clay
End Connection 2
Clay
End Connection 3
Clay
End Connections
Clay
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
5 in
Fitting Sizes
8 in x 8 in x 5 in
Fitting Type
Reducing
Material
Fiber, Rubber

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday