10-1/2 x 5-1/2 in. Semi-Recessed Fire Extinguisher Cabinet

Part #L1816F10JL  |  Item #5093725  |  Manufacturer Part #1816F10JL

Call for Pricing EACH

Width:

10-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White epoxy finish, continuous hinge door, double-strength door glass and a 1/4" face width on the trim and door
  • Semi-recessed (1-1/2 in)
  • Square edge construction
  • Full-glass doors have zinc-plated pull handles and roller catches

Specifications

ADA Compliant: No

Coating: Epoxy

Color Finish: White

Height: 24 in

Material: [Metal, Glass, Zinc Plated]

Product Type: Fire Extinguisher

UL Listed: No

Width: 10-1/2 in