10-1/2 x 6 in. Semi Recessed Fire Extinguisher Cabinet
10-1/2 x 6 in. Semi Recessed Fire Extinguisher Cabinet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Semi-recessed (3 in)
- Square edge construction
- White epoxy finish, continuous hinge door, double-strength door glass and a 1/4" face width on the trim and door
- Full-glass doors have zinc-plated pull handles and roller catches
Specifications
- ADA Compliant:
- No
- Coating:
- Epoxy
- Color Finish Name:
- White
- Height:
- 24 in
- Material:
- Metal, Glass, Zinc Plated
- Product Type:
- Fire Extinguisher
- UL Listed:
- No
- Width:
- 10-1/2 in