Fire Blanket and Cabinet Complete in Red

Part #LM2FBCBR  |  Item #4933946  |  Manufacturer Part #M2FBCBR

Call for Pricing EACH

Color/Finish:
Red

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No dangerous glass to break
  • Rust proof
  • Theft resistant
  • Fire retardant blanket

Specifications

ADA Compliant: No

Color Finish: Red

Material: Plastic

Material Type: ABS

UL Listed: No