Logistics Supply Company

Ionization Smoke and Carbon Monoxide Alarm

Part #L9000102  |  Manufacturer Part #9000102

Battery Size:

AA
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ionization alarm provides early warning
  • Operates on 3 AA batteries
  • No wiring required

Specifications

ADA Compliant: No

Battery Size: AA

Power Source: Battery

Type: Carbon Monoxide Detector

UL Listed: Yes

Volts: 9V