Smoke-In-A-Can Testing Smoke. 2.5 oz.
Smoke-In-A-Can Testing Smoke. 2.5 oz.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfort Mate™ 1/2" features ramp borders for smooth transition from mat to floor while the 7/8" offers squared-off edges allowing multiple mats to be joined by use of connectors
- Designed with large holes for maximum drainage
- Comfort Mate™ black’s grease resistant rubber compound withstands most greases, oils and chemicals
- Red mat is made of a grease and oil proof nitrile rubber compound
- Recommended for wet environments
Specifications
- ADA Compliant:
- No
- Product Type:
- Smoke Detector
- Size:
- 2.5 oz
- UL Listed:
- No