Surface Mount Fire Extinguisher Cabinet 26-1/2 x 13 x 6-5/8 in.
Surface Mount Fire Extinguisher Cabinet 26-1/2 x 13 x 6-5/8 in.
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Continuous hinge door
- Double-strength door glass
- White epoxy finish
- Square edge construction
- Full-glass doors have zinc-plated pull handles and roller catches
- White epoxy finish, continuous hinge door, double-strength door glass and a 1/4" face width on the trim and door
- Fully recessed (flat) surface mount
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Depth:
- 6-1/2 in
- Height:
- 27-1/5 in
- Length:
- 6-5/8 in
- Material:
- Steel
- Product Type:
- Fire Extinguisher
- UL Listed:
- No
- Width:
- 13 in