0 items

Lokring Technology NPS Stainless Steel Coupling

L904010

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-106, ASTM A-312, ASTM A-53
Clean Bagged
No
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday