59-7/8 x 35-7/8 in. Drop-In Bathtub with End Drain in White
Lopez 59-7/8 x 35-7/8 in. Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Alcove or Drop-in installation (optional nailing flange and apron available)
- Armrest and textured floor
- Rectangular shape bathtub
- 2 x 6 inches clear bars included
- End drain
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 50 gal
- Collection:
- Lopez
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 35-7/8 in
- Drain Location:
- End
- Height:
- 21 in
- Installation Type:
- Alcove
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 59-7/8 in
- Overall Width:
- 35-7/8 in
- Size:
- 59-7/8 in x 35-7/8 in