Lopez 66-1/4 x 35-3/4 in. Drop-In Bathtub with End Drain in White

Part #M100074000001000  |  Manufacturer Part #100074-000-001-000

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rectangular shape bathtub
  • Alcove or Drop-in installation (optional nailing flange and apron available)
  • Armrest and textured floor
  • End drain
  • 2 x 6 inches clear bars included

Specifications

Bathtub Shape: Rectangle

Capacity: 46 gal

Collection: Lopez

Color Finish: White

Color Finish Category: Whites

Depth: 35-3/4 in

Drain Location: End

Height: 21 in

Installation Type: Alcove

Material: Acrylic

Overall Length: 66-1/4 in

Overall Width: 35-3/4 in

Size: 66-1/4 in x 35-3/4 in

Type: PEI7AK500