40 x 48 x 0.018 in. W1S Chipboard Pad
40 x 48 x 0.018 in. W1S Chipboard Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use to protect products during shipping
Specifications
- Length:
- 40 in
- Material:
- Chipboard
- Product Type:
- Pad
- Thickness:
- 0.018 in
- UL Listed:
- No
- Width:
- 48 in