29 in. Wand in Clear
29 in. Wand in Clear
Frequently Purchased Together
Product Details
- Clear
- 29 Inch Wand
Specifications
- Brand Model Compatibility:
- AMX
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 29 in
- Material:
- Plastic
- Material Type:
- PVC
- Window Hardware Type:
- Wand