PVC Bracket Hardware Set in White
PVC Bracket Hardware Set in White
Frequently Purchased Together
Product Details
- WHITE BRACKET
- 1 INCH PVC BRACKET HARDWARE SET
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- LI1PBPCKWH
- Weight:
- 0.12 lb
- Window Hardware Type:
- Bracket Set