1-5/8 in. Wood Blind Valance Return in White
1-5/8 in. Wood Blind Valance Return in White
Frequently Purchased Together
Product Details
- valance returns
Specifications
- Color Finish Name:
- White
- Length:
- 16-1/4 in
- Material:
- Faux Wood
- Size:
- 1-5/8 in
- Width:
- 35-1/2 in