0 items

Lotus & Windoware 1 in. Aluminum Mini Blind in White

LAMWHMINI

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 inch wide 6 gauge crease resistant, static resistant aluminum slat
  • Double slat valance and hold down brackets included with every blind
  • Heavy duty steel headrail and bottom rail

SPECIFICATIONS

Color Finish
White
Length
60 in
Material
Aluminum
Size
28 in x 60 in
Thickness
1 in
Type
Mini Blind
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday