1 in. PVC Cordless Installation Bracket

Part #LMLXBRACKETSET  |  Item #7643012  |  Manufacturer Part #MLXBRACKETSET

$ 3.71 EACH

Length:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1 INCH PVC CORDLESS INSTALL BRACKETS
  • INSTALLATION BRACKETS AND SCREWS UNPAINTED METAL

Specifications

Length: 1 in

Material: Plastic

Material Type: PVC

Type: LMLXBRACKETSET

Weight: 1

Window Hardware Type: Bracket